- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 4 Bolt Mount
- Spline Output Shaft
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Output Torque at Rated PSI (inch/pounds) | 3106.61 in lb |
| Case Drain Code | 0 |
| Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC |
| Paint | Primer Low Gloss Black |
| Mount Type | 4 Bolt |
| Flange Orientation | Standard |
| Material | Cast Iron |
| Paint Code | A |
| Maximum Speed @ Continuous Flow | 192 rpm @ 15 gal/min |
| Pilot Diameter | 1.75 in |
| Inlet Pressure [Max] | 2500 psi |
| Corrosion Resistant | No |
| Series | H Series |
| Case Drain | None |
| Seal Material | Buna-N |
| Motor Type | Spool Valve |
| Pressure [Max] | 1350 psi |
| Splines | 6 |
| RPM [Max] | 192 rpm |
| Mounting Holes | 3/8-16 |
| Shaft Size & Type | 1 in - 6T Spline |
| Bolt Circle Dia. | 3 1/4 in |
| Paint/Packaging | Low Gloss Black, Individual Box |
| RPM [Min] | 192 rpm |
| Special Features | None |
| Flow Rate | 57 lpm |
| Port Code | C |
| Port Type | Manifold, O-Ring |
| Displacement (in³/rev) | 17.9 |
| Displacement | 294 cm3/Rev |
| Intermittent Pressure [Max] | 124 bar |
| Duty | Standard-Duty |
| Motor Element | Gerotor |
| Special Features Assembly Code | 0 |
| Shaft Type | Splined |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Torque | 351 Nm |
| Special Features Hardware Code | 00 |
| Rotation | Standard Rotation |
| Output Shaft Code | 02 |
| Mounting Type Code | B |
| Port Location | Side Port |
| Flow [Max] | 15 gal/min |
| Weight | 13.85 LB |

