- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Splines | 6 |
| Port Type | NPTF |
| Output Torque at Rated PSI (inch/pounds) | 194.72 in lb |
| Pilot Diameter | 3.25 in |
| RPM [Max] | 152 rpm |
| RPM [Min] | 152 rpm |
| Rotation | Standard Rotation |
| Pressure [Max] | 1250 psi |
| Inlet Pressure [Max] | 2500 psi |
| Mounting Hole Size | 0.54 in |
| Displacement | 370 cm3/Rev |
| Shaft Size & Type | 1 in - 6T Spline |
| Port Location | Side Port |
| Motor Element | Gerotor |
| Paint | Primer Low Gloss Black |
| Output Shaft Code | 02 |
| Case Drain | None |
| Mounting Type Code | A |
| Seal Material | Buna-N |
| Displacement (in³/rev) | 22.6 |
| Bolt Circle Dia. | 4.19 in |
| Special Features Assembly Code | 0 |
| Mounting Holes | 0.535 in |
| Intermittent Pressure [Max] | 103 bar |
| Port Size & Location | 1/2 in NPTF Side |
| Flange Orientation | Standard |
| Series | H Series |
| Material | Cast Iron |
| Special Features Hardware Code | 00 |
| Torque | 407 Nm |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Duty | Standard-Duty |
| Port Size | 1/2-14 |
| Shaft Type | Splined |
| Flow [Max] | 15 gal/min |
| Flow Rate | 57 lpm |
| Paint Code | A |
| Port Code | B |
| Mount Type | 2 Bolt |
| Special Features | None |
| Maximum Speed @ Continuous Flow | 152 rpm @ 15 gal/min |
| Case Drain Code | 0 |
| Motor Type | Spool Valve |
| Corrosion Resistant | No |
| Weight | 14.7 LB |

