- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Special Features | None |
| Port Size | 7/8-14 |
| Maximum Speed @ Continuous Flow | 969 rpm @ 12 gal/min |
| Seal Material | Buna-N |
| Output Shaft Code | 02 |
| Case Drain | None |
| Paint | Primer Low Gloss Black |
| Mount Type | 2 Bolt |
| RPM [Max] | 969 rpm |
| Pressure [Max] | 1800 psi |
| Mounting Hole Size | 0.54 in |
| Splines | 6 |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Flange Orientation | Standard |
| Special Features Hardware Code | 00 |
| Flow Rate | 45 lpm |
| Pilot Diameter | 3.25 in |
| Intermittent Pressure [Max] | 165 bar |
| Shaft Type | Splined |
| Flow [Max] | 12 gal/min |
| Motor Type | Spool Valve |
| Port Location | Side Port |
| RPM [Min] | 969 rpm |
| Paint Code | A |
| Displacement | 46 cm3/Rev |
| Port Type | SAE O-Ring |
| Case Drain Code | 0 |
| Corrosion Resistant | No |
| Series | H Series |
| Duty | Standard-Duty |
| Special Features Assembly Code | 0 |
| Bolt Circle Dia. | 4.19 in |
| Torque | 73 Nm |
| Mounting Holes | 0.535 in |
| Inlet Pressure [Max] | 2500 psi |
| Output Torque at Rated PSI (inch/pounds) | 646.1 in lb |
| Mounting Type Code | A |
| Material | Cast Iron |
| Motor Element | Gerotor |
| Port Code | A |
| Port Size & Location | SAE-10 Side |
| Shaft Size & Type | 1 in - 6T Spline |
| Displacement (in³/rev) | 2.8 |
| Rotation | Standard Rotation |
| Weight | 11.2 LB |

