- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Displacement | 96 cm3/Rev |
| Special Features | None |
| Mounting Holes | 0.535 in |
| Port Location | Side Port |
| Pressure [Max] | 1800 psi |
| Torque | 155 Nm |
| Paint | Primer Low Gloss Black |
| Shaft Size & Type | 1 in - 6T Spline |
| Paint Code | A |
| Pilot Diameter | 3.25 in |
| Material | Cast Iron |
| Flow Rate | 57 lpm |
| Case Drain Code | 0 |
| Port Size & Location | SAE-10 Side |
| Output Shaft Code | 02 |
| Port Size | 7/8-14 |
| Maximum Speed @ Continuous Flow | 585 rpm @ 15 gal/min |
| Mounting Hole Size | 0.54 in |
| Flow [Max] | 15 gal/min |
| Mounting Type Code | A |
| Port Code | A |
| Motor Type | Spool Valve |
| Displacement (in³/rev) | 5.9 |
| Flange Orientation | Standard |
| Splines | 6 |
| Rotation | Standard Rotation |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Mount Type | 2 Bolt |
| Special Features Assembly Code | 0 |
| Shaft Type | Splined |
| Seal Material | Buna-N |
| Bolt Circle Dia. | 4.19 in |
| Intermittent Pressure [Max] | 165 bar |
| Motor Element | Gerotor |
| RPM [Max] | 585 rpm |
| RPM [Min] | 585 rpm |
| Output Torque at Rated PSI (inch/pounds) | 1368 in lb |
| Special Features Hardware Code | 00 |
| Port Type | SAE O-Ring |
| Case Drain | None |
| Inlet Pressure [Max] | 2500 psi |
| Corrosion Resistant | No |
| Series | H Series |
| Duty | Standard-Duty |
| Weight | 11.8 LB |

