- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Port Location | Side Port |
| Duty | Standard-Duty |
| Special Features Assembly Code | 0 |
| Port Size | 7/8-14 |
| Special Features Hardware Code | 00 |
| Output Torque at Rated PSI (inch/pounds) | 2062.22 in lb |
| Shaft Size & Type | 1 in - 6T Spline |
| Case Drain Code | 0 |
| Seal Material | Buna-N |
| Port Code | A |
| RPM [Max] | 353 rpm |
| Flow [Max] | 15 gal/min |
| Maximum Speed @ Continuous Flow | 353 rpm @ 15 gal/min |
| Paint | Primer Low Gloss Black |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Flow Rate | 57 lpm |
| Mounting Hole Size | 0.54 in |
| Displacement (in³/rev) | 9.7 |
| Flange Orientation | Standard |
| Rotation | Standard Rotation |
| Series | H Series |
| Bolt Circle Dia. | 4.19 in |
| Port Type | SAE O-Ring |
| Pressure [Max] | 1650 psi |
| Paint Code | A |
| Output Shaft Code | 02 |
| Torque | 233 Nm |
| Special Features | None |
| Motor Element | Gerotor |
| Inlet Pressure [Max] | 2500 psi |
| Shaft Type | Splined |
| Mount Type | 2 Bolt |
| Case Drain | None |
| Intermittent Pressure [Max] | 155 bar |
| Corrosion Resistant | No |
| Pilot Diameter | 3.25 in |
| RPM [Min] | 353 rpm |
| Motor Type | Spool Valve |
| Material | Cast Iron |
| Splines | 6 |
| Mounting Holes | 0.535 in |
| Displacement | 159 cm3/Rev |
| Port Size & Location | SAE-10 Side |
| Mounting Type Code | A |
| Weight | 12.5 LB |

