- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Spline Output Shaft
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Special Features | None |
| Flange Orientation | Standard |
| Maximum Speed @ Continuous Flow | 969 rpm @ 12 gal/min |
| Splines | 6 |
| Port Code | C |
| Inlet Pressure [Max] | 2500 psi |
| Mounting Type Code | A |
| Duty | Standard-Duty |
| Mounting Holes | 0.535 in |
| Paint Code | A |
| Motor Type | Spool Valve |
| Shaft Type | Splined |
| Rotation | Standard Rotation |
| Pilot Diameter | 3.25 in |
| RPM [Max] | 969 rpm |
| Special Features Hardware Code | 00 |
| Corrosion Resistant | No |
| Output Torque at Rated PSI (inch/pounds) | 646 in lb |
| Shaft Size & Type | 1 in - 6T Spline |
| Material | Cast Iron |
| Mount Type | 2 Bolt |
| Intermittent Pressure [Max] | 165 bar |
| Port Location | Side Port |
| Special Features Assembly Code | 0 |
| Flow [Max] | 12 gal/min |
| Paint | Primer Low Gloss Black |
| Output Shaft Code | 02 |
| Flow Rate | 45 lpm |
| Case Drain Code | 0 |
| Motor Element | Gerotor |
| Mounting Hole Size | 0.54 in |
| Displacement | 46 cm3/Rev |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Series | H Series |
| Bolt Circle Dia. | 4.187 in |
| Seal Material | Buna-N |
| Case Drain | None |
| Torque | 73 Nm |
| Pressure [Max] | 1800 psi |
| Port Type | Manifold, O-Ring |
| Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC-2B |
| Displacement (in³/rev) | 2.81 |
| RPM [Min] | 969 rpm |
| Weight | 11.2 LB |

