- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Spline Output Shaft
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Pilot Diameter | 3.25 in |
| Inlet Pressure [Max] | 2500 psi |
| Mounting Holes | 0.535 in |
| Flow [Max] | 15 gal/min |
| Flange Orientation | Standard |
| Output Shaft Code | 02 |
| Splines | 6 |
| Flow Rate | 57 lpm |
| Paint Code | A |
| Paint | Primer Low Gloss Black |
| Shaft Size & Type | 1 in - 6T Spline |
| Special Features Assembly Code | 0 |
| Output Shaft Type | Spline |
| Case Drain | None |
| Port Size & Location | Manifold, 5/16-18 Side |
| Rotation | Standard Rotation |
| Seal Options | Standard |
| Design Code | 9 |
| Port Location | Side Port |
| Material | Cast Iron |
| Seal Material | Buna-N |
| Motor Element | Gerotor |
| Port Type | Manifold, O-Ring |
| Duty | Standard-Duty |
| Front Seal Kit If Available | 60540-000 |
| Viscosity Recommendation | 100 Saybold Universal Second |
| RPM [Min] | 585 rpm |
| Intermittent Pressure [Max] | 165 bar |
| Displacement (in³/rev) | 5.9 |
| Brake Type | Hydraulic |
| Mounting Type Code | A |
| Output Torque at Rated PSI (inch/pounds) | 1368 in lb |
| Recommended System Working Temperature [Max] | 180 °F |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Port Code | C |
| Recommended System Working Temperature [Min] | -30 °F |
| Torque | 155 Nm |
| Mounting Hole Size | 0.54 in |
| Series | H Series |
| Displacement | 96 cm3/Rev |
| Motor Type | Spool Valve |
| Shaft Type | Splined |
| Mount Type | 2 Bolt |
| RPM [Max] | 585 rpm |
| Case Drain Code | 0 |
| Special Features Hardware Code | 00 |
| Pressure [Max] | 1800 psi |
| Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC |
| Bolt Circle Dia. | 4.19 in |
| Corrosion Resistant | No |
| Maximum Speed @ Continuous Flow | 585 rpm @ 15 gal/min |
| Weight | 11.8 LB |

