- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Flange Orientation | Standard |
| Seal Material | Buna-N |
| Port Location | Side Port |
| Brake Type | Hydraulic |
| Recommended System Working Temperature [Max] | 180 °F |
| Mounting Holes | 0.535 in |
| Material | Cast Iron |
| Output Torque at Rated PSI (inch/pounds) | 646.1 in lb |
| Output Shaft Type | Straight |
| Shaft Type | Straight w/ Woodruff Key |
| Displacement (in³/rev) | 2.8 |
| Maximum Speed @ Continuous Flow | 969 rpm @ 12 gal/min |
| RPM [Min] | 969 rpm |
| Pilot Diameter | 3.25 in |
| Rotation | Standard Rotation |
| Mounting Hole Size | 0.54 in |
| Seal Options | Standard |
| Special Features Hardware Code | 00 |
| Pressure [Max] | 1800 psi |
| Case Drain Code | 1 |
| Splines | 0 |
| Intermittent Pressure [Max] | 165 bar |
| Port Size | 7/8-14 |
| Special Features Assembly Code | 0 |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Inlet Pressure [Max] | 2500 psi |
| Output Shaft Code | 01 |
| Displacement | 46 cm3/Rev |
| Motor Element | Gerotor |
| Port Size & Location | SAE-10 Side |
| RPM [Max] | 969 rpm |
| Design Code | 9 |
| Duty | Standard-Duty |
| Corrosion Resistant | No |
| Motor Type | Spool Valve |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Flow Rate | 45 lpm |
| Bolt Circle Dia. | 4.19 in |
| Front Seal Kit If Available | 60540-000 |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port (End Cap) |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Series | H Series |
| Port Type | SAE O-Ring |
| Flow [Max] | 12 gal/min |
| Mounting Type Code | A |
| Paint | Primer Low Gloss Black |
| Paint Code | A |
| Port Code | A |
| Mount Type | 2 Bolt |
| Torque | 73 Nm |
| Recommended System Working Temperature [Min] | -30 °F |
| Weight | 13.0 LB |

