- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Case Drain Code | 0 |
| Displacement | 294 cm3/Rev |
| Mounting Hole Size | 0.54 in |
| Output Shaft Type | Straight |
| Port Type | NPTF |
| Splines | 0 |
| Output Torque at Rated PSI (inch/pounds) | 3106.61 in lb |
| Special Features | Flange Rotated 90° |
| Paint | Primer Low Gloss Black |
| Pressure [Max] | 1350 psi |
| Port Size & Location | 1/2 in NPTF Side |
| RPM [Max] | 192 rpm |
| Inlet Pressure [Max] | 2500 psi |
| Intermittent Pressure [Max] | 124 bar |
| Port Code | B |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Flange Orientation | Flange Rotated 90° |
| Output Shaft Code | 01 |
| Paint Code | A |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Special Features Hardware Code | 00 |
| Rotation | Flange |
| Maximum Speed @ Continuous Flow | 192 rpm @ 15 gal/min |
| Port Location | Side Port |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Torque | 351 Nm |
| Seal Options | Standard |
| Bolt Circle Dia. | 4.19 in |
| Flow [Max] | 15 gal/min |
| Design Code | 9 |
| Corrosion Resistant | No |
| RPM [Min] | 192 rpm |
| Material | Cast Iron |
| Series | H Series |
| Duty | Standard-Duty |
| Motor Element | Gerotor |
| Mounting Holes | 0.535 in |
| Case Drain | None |
| Motor Type | Spool Valve |
| Shaft Type | Straight w/ Woodruff Key |
| Flow Rate | 57 lpm |
| Recommended System Working Temperature [Max] | 180 °F |
| Displacement (in³/rev) | 17.9 |
| Mounting Type Code | A |
| Special Features Assembly Code | 2 |
| Port Size | 1/2-14 |
| Pilot Diameter | 3.25 in |
| Recommended System Working Temperature [Min] | -30 °F |
| Seal Material | Buna-N |
| Front Seal Kit If Available | 60540-000 |
| Mount Type | 2 Bolt |
| Brake Type | Hydraulic |
| Weight | 14.245 LB |

