- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- SAE ports
- Splined and tapered shafts
| Inlet Pressure [Max] | 2500 psi |
| Special Features | Flange Rotated 90° |
| RPM [Min] | 969 rpm |
| Special Features Assembly Code | 2 |
| Paint Code | A |
| Series | H Series |
| Maximum Speed @ Continuous Flow | 969 rpm @ 12 gal/min |
| Special Features Hardware Code | 00 |
| Rotation | Flange |
| Output Torque at Rated PSI (inch/pounds) | 646.1 in lb |
| Mounting Holes | 0.535 in |
| Mounting Hole Size | 0.54 in |
| Corrosion Resistant | No |
| Case Drain | None |
| Flow Rate | 45 lpm |
| Port Code | A |
| Motor Element | Gerotor |
| RPM [Max] | 969 rpm |
| Pilot Diameter | 3.25 in |
| Paint | Primer Low Gloss Black |
| Displacement | 46 cm3/Rev |
| Mounting Type Code | A |
| Output Shaft Code | 01 |
| Port Type | SAE O-Ring |
| Shaft Type | Straight w/ Woodruff Key |
| Motor Type | Spool Valve |
| Material | Cast Iron |
| Bolt Circle Dia. | 4.19 in |
| Case Drain Code | 0 |
| Torque | 73 Nm |
| Splines | 0 |
| Port Size | 7/8-14 |
| Port Location | Side Port |
| Mount Type | 2 Bolt |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Intermittent Pressure [Max] | 165 bar |
| Seal Material | Buna-N |
| Displacement (in³/rev) | 2.8 |
| Flange Orientation | Flange Rotated 90° |
| Flow [Max] | 12 gal/min |
| Port Size & Location | SAE-10 Side |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Pressure [Max] | 1800 psi |
| Duty | Standard-Duty |
| Weight | 13.0 LB |

