- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Series | H Series |
| Paint Code | A |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Corrosion Resistant | No |
| Mounting Hole Size | 0.54 in |
| Splines | 0 |
| Duty | Standard-Duty |
| Motor Type | Spool Valve |
| Torque | 233 Nm |
| Output Shaft Type | Straight |
| Pilot Diameter | 3.25 in |
| Port Location | Side Port |
| Material | Cast Iron |
| Port Code | A |
| Inlet Pressure [Max] | 2500 psi |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Flow [Max] | 15 gal/min |
| Output Shaft Code | 08 |
| Pressure [Max] | 1650 psi |
| Rotation | Standard Rotation |
| Port Size | 7/8-14 |
| Flow Rate | 57 lpm |
| RPM [Max] | 353 rpm |
| Mount Type | 2 Bolt |
| Seal Material | Buna-N |
| Case Drain Code | 0 |
| Displacement | 159 cm3/Rev |
| Special Features Assembly Code | 0 |
| Port Type | SAE O-Ring |
| Intermittent Pressure [Max] | 155 bar |
| Port Size & Location | SAE-10 Side |
| Recommended System Working Temperature [Min] | -30 °F |
| Flange Orientation | Standard |
| Shaft Size & Type | 1 in Straight, w/ Cross Hole |
| Case Drain | None |
| Output Torque at Rated PSI (inch/pounds) | 2062.22 in lb |
| RPM [Min] | 353 rpm |
| Mounting Holes | 0.535 in |
| Recommended System Working Temperature [Max] | 180 °F |
| Paint | Primer Low Gloss Black |
| Seal Options | Standard |
| Special Features Hardware Code | 00 |
| Mounting Type Code | A |
| Brake Type | Hydraulic |
| Displacement (in³/rev) | 9.7 |
| Design Code | 9 |
| Maximum Speed @ Continuous Flow | 353 rpm @ 15 gal/min |
| Bolt Circle Dia. | 4.19 in |
| Motor Element | Gerotor |
| Shaft Type | Straight w/ Cross Hole |
| Front Seal Kit If Available | 60540-000 |
| Weight | 12.5 LB |

