- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 4 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Paint/Packaging | Low Gloss Black, Individual Box |
| Mounting Holes | 3/8-16 |
| Output Torque at Rated PSI (inch/pounds) | 1368 in lb |
| Seal Material | Buna-N |
| RPM [Max] | 585 rpm |
| Inlet Pressure [Max] | 2500 psi |
| Shaft Size & Type | Straight |
| Flow [Max] | 15 gal/min |
| Torque | 155 Nm |
| Pilot Diameter | 1.75 in |
| Special Features Hardware Code | 00 |
| Splines | 0 |
| Port Location | Side Port |
| Case Drain | None |
| Intermittent Pressure [Max] | 165 bar |
| Duty | Standard-Duty |
| Case Drain Code | 0 |
| Paint Code | A |
| Output Shaft Code | 07 |
| Motor Element | Gerotor |
| Material | Cast Iron |
| RPM [Min] | 585 rpm |
| Mount Type | 4 Bolt |
| Port Type | NPTF |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Displacement (in³/rev) | 5.9 |
| Motor Type | Spool Valve |
| Bolt Circle Dia. | 3 1/4 in |
| Special Features Assembly Code | 0 |
| Special Features | None |
| Rotation | Standard Rotation |
| Mounting Type Code | B |
| Pressure [Max] | 1800 psi |
| Flow Rate | 57 lpm |
| Port Code | B |
| Port Size & Location | 1/2 in NPTF Side |
| Maximum Speed @ Continuous Flow | 585 rpm @ 15 gal/min |
| Series | H Series |
| Displacement | 96 cm3/Rev |
| Flange Orientation | Standard |
| Paint | Primer Low Gloss Black |
| Port Size | 1/2-14 |
| Shaft Type | Straight w/ Cross Hole |
| Corrosion Resistant | No |
| Weight | 11.8 LB |

