- Spool Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- SAE ports
- Splined and tapered shafts
| Mounting Holes | 0.535 in |
| RPM [Min] | 304 rpm |
| Displacement | 185 cm3/Rev |
| Shaft Type | Straight |
| Series | H Series |
| Motor Element | Gerotor |
| Flow [Max] | 15 gal/min |
| Shaft Size & Type | Straight |
| Port Type | BSP |
| Case Drain | G 1/4 BSP Straight Thread Port (End Cap) |
| Mount Type | 2 Bolt |
| Special Features | None |
| Pressure [Max] | 1600 psi |
| Port Location | Side Port |
| Port Size | G 1/2 |
| Material | Cast Iron |
| Output Shaft Code | 24 |
| Displacement (in³/rev) | 11.3 |
| Output Torque at Rated PSI (inch/pounds) | 2345.45 in lb |
| Port Code | E |
| Maximum Speed @ Continuous Flow | 304 rpm @ 15 gal/min |
| Mounting Hole Size | 0.54 in |
| Seal Material | Buna-N |
| Flange Orientation | Standard |
| Flow Rate | 57 lpm |
| RPM [Max] | 304 rpm |
| Paint Code | A |
| Duty | Standard-Duty |
| Intermittent Pressure [Max] | 148 bar |
| Splines | 0 |
| Corrosion Resistant | No |
| Case Drain Code | 2 |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Motor Type | Spool Valve |
| Special Features Assembly Code | 0 |
| Inlet Pressure [Max] | 2500 psi |
| Pilot Diameter | 3.25 in |
| Mounting Type Code | A |
| Rotation | Standard Rotation |
| Bolt Circle Dia. | 4.19 in |
| Torque | 265 Nm |
| Paint | Primer Low Gloss Black |
| Special Features Hardware Code | 00 |
| Weight | 13.0 LB |

