- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- SAE ports
- Splined and tapered shafts
| Maximum Speed @ Continuous Flow | 152 rpm @ 15 gal/min |
| Flow Rate | 57 lpm |
| Mount Type | 2 Bolt |
| RPM [Max] | 152 rpm |
| Torque | 407 Nm |
| Special Features | None |
| Pilot Diameter | 3.25 in |
| Motor Type | Spool Valve |
| Bolt Circle Dia. | 4.187 in |
| Flow [Max] | 15 gal/min |
| Duty | Standard-Duty |
| Displacement (in³/rev) | 22.58 |
| Material | Cast Iron |
| Rotation | Standard Rotation |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port (End Cap) |
| Series | H Series |
| Output Torque at Rated PSI (inch/pounds) | 3602 in lb |
| Case Drain Code | 1 |
| Splines | 0 |
| Port Code | B |
| Displacement | 370 cm3/Rev |
| Port Location | Side Port |
| Seal Material | Buna-N |
| Port Type | NPTF |
| Corrosion Resistant | No |
| Special Features Assembly Code | 0 |
| Output Shaft Code | 01 |
| Inlet Pressure [Max] | 2500 psi |
| Paint Code | A |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Intermittent Pressure [Max] | 103 bar |
| Port Size | 1/2-14 |
| RPM [Min] | 152 rpm |
| Motor Element | Gerotor |
| Shaft Type | Straight w/ Woodruff Key |
| Mounting Hole Size | 0.54 in |
| Mounting Holes | 0.535 in |
| Port Size & Location | 1/2 in NPTF Side |
| Flange Orientation | Standard |
| Pressure [Max] | 1250 psi |
| Special Features Hardware Code | 00 |
| Paint | Primer Low Gloss Black |
| Mounting Type Code | A |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Weight | 13.0 LB |

