- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- SAE ports
- Splined and tapered shafts
| Intermittent Pressure [Max] | 155 bar |
| Special Features Hardware Code | 00 |
| Mounting Hole Size | 0.54 in |
| Port Size | 7/8-14 |
| Rotation | Standard Rotation |
| Output Torque at Rated PSI (inch/pounds) | 2062.22 in lb |
| Mounting Type Code | A |
| Mount Type | 2 Bolt |
| Torque | 233 Nm |
| Duty | Standard-Duty |
| Maximum Speed @ Continuous Flow | 353 rpm @ 15 gal/min |
| Corrosion Resistant | No |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port (End Cap) |
| Flange Orientation | Standard |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Case Drain Code | 1 |
| Bolt Circle Dia. | 4.19 in |
| Material | Cast Iron |
| Shaft Type | Straight w/ Woodruff Key |
| Motor Element | Gerotor |
| Splines | 0 |
| Inlet Pressure [Max] | 2500 psi |
| Mounting Holes | 0.535 in |
| Pressure [Max] | 1650 psi |
| Port Location | Side Port |
| Flow Rate | 57 lpm |
| Seal Material | Buna-N |
| Paint | Primer Low Gloss Black |
| Displacement (in³/rev) | 9.7 |
| Port Size & Location | SAE-10 Side |
| Special Features | None |
| Flow [Max] | 15 gal/min |
| RPM [Max] | 353 rpm |
| Port Type | SAE O-Ring |
| Series | H Series |
| Pilot Diameter | 3.25 in |
| Displacement | 159 cm3/Rev |
| RPM [Min] | 353 rpm |
| Output Shaft Code | 01 |
| Motor Type | Spool Valve |
| Special Features Assembly Code | 0 |
| Paint Code | A |
| Port Code | A |
| Weight | 13.0 LB |

