- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Design Code | 9 |
| Case Drain Code | 0 |
| Special Features Hardware Code | AA |
| Recommended System Working Temperature [Min] | -30 °F |
| Mounting Holes | 0.535 in |
| Corrosion Resistant | No |
| Motor Element | Gerotor |
| RPM [Min] | 1021 rpm |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Mounting Hole Size | 0.54 in |
| Output Torque at Rated PSI (inch/pounds) | 496 in lb |
| Mount Type | 2 Bolt |
| Brake Type | Hydraulic |
| Paint | Primer Low Gloss Black |
| Front Seal Kit If Available | 60540-000 |
| Series | H Series |
| Port Type | SAE O-Ring |
| Viscosity Recommendation | 455 Saybold Universal Second |
| Torque | 41.44 Nm |
| Special Features | Free Running Gerotor |
| Flow Rate | 38.65 lpm |
| Displacement (in³/rev) | 2.2 |
| RPM [Max] | 1021 rpm |
| Port Size | 7/8-14 |
| Rotation | Standard Rotation |
| Geroler Options | Free Running |
| Port Code | A |
| Output Shaft Type | Straight |
| Special Features Assembly Code | 0 |
| Maximum Speed @ Continuous Flow | 1021 rpm @ 10 gal/min |
| Recommended System Working Temperature [Max] | 180 °F |
| Shaft Type | Straight w/ Woodruff Key |
| Duty | Standard-Duty |
| Pilot Diameter | 3.25 in |
| Seal Material | Buna-N |
| Bolt Circle Dia. | 4.187 in |
| Displacement | 36 cm3/Rev |
| Pressure [Max] | 1800 psi |
| Output Shaft Code | 01 |
| Port Location | Side Port |
| Flange Orientation | Standard |
| Material | Cast Iron |
| Flow [Max] | 10 gal/min |
| Case Drain | None |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Inlet Pressure [Max] | 2500 psi |
| Intermittent Pressure [Max] | 165 bar |
| Splines | 0 |
| Mounting Type Code | A |
| Seal Options | Standard |
| Paint Code | A |
| Geroter/Geroler Options | Free Running |
| Port Size & Location | SAE-10 Side |
| Motor Type | Spool Valve |
| Weight | 11.55 LB |

