- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Port Location | Side Port |
| Design Code | 9 |
| Port Code | A |
| Port Size & Location | SAE-10 Side |
| Case Drain | None |
| RPM [Min] | 469 rpm |
| Duty | Standard-Duty |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Paint Code | A |
| Rotation | Standard Rotation |
| Mount Type | 2 Bolt |
| Corrosion Resistant | No |
| Pressure [Max] | 1800 psi |
| Special Features Assembly Code | 0 |
| Maximum Speed @ Continuous Flow | 469 rpm @ 15 gal/min |
| Material | Cast Iron |
| Port Size | 7/8-14 |
| Displacement | 120 cm3/Rev |
| Motor Type | Spool Valve |
| Intermittent Pressure [Max] | 165 bar |
| Front Seal Kit If Available | 60540-000 |
| Paint | Primer Low Gloss Black |
| Seal Material | Buna-N |
| Motor Element | Gerotor |
| Flange Orientation | Standard |
| Output Shaft Type | Straight |
| Seal Options | Standard |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Mounting Type Code | A |
| Special Features Hardware Code | 00 |
| Displacement (in³/rev) | 7.3 |
| Bolt Circle Dia. | 4.19 in |
| Output Torque at Rated PSI (inch/pounds) | 1699 in lb |
| Flow Rate | 57 lpm |
| Flow [Max] | 15 gal/min |
| Splines | 0 |
| Series | H Series |
| Recommended System Working Temperature [Max] | 180 °F |
| Inlet Pressure [Max] | 2500 psi |
| Mounting Holes | 0.535 in |
| Pilot Diameter | 3.25 in |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Mounting Hole Size | 0.54 in |
| Recommended System Working Temperature [Min] | -30 °F |
| Port Type | SAE O-Ring |
| Brake Type | Hydraulic |
| RPM [Max] | 469 rpm |
| Case Drain Code | 0 |
| Output Shaft Code | 01 |
| Torque | 192 Nm |
| Shaft Type | Straight w/ Woodruff Key |
| Weight | 12.1 LB |

