- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Splines | 0 |
| Torque | 221 Nm |
| Case Drain | None |
| Series | H Series |
| Rotation | Standard Rotation |
| Bolt Circle Dia. | 4.19 in |
| Displacement | 146 cm3/Rev |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Port Location | Side Port |
| Paint Code | A |
| Port Code | A |
| Port Size & Location | SAE-10 Side |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Material | Cast Iron |
| RPM [Min] | 385 rpm |
| Front Seal Kit If Available | 60540-000 |
| RPM [Max] | 385 rpm |
| Output Torque at Rated PSI (inch/pounds) | 1956 in lb |
| Flange Orientation | Standard |
| Intermittent Pressure [Max] | 159 bar |
| Motor Type | Spool Valve |
| Case Drain Code | 0 |
| Inlet Pressure [Max] | 2500 psi |
| Mounting Type Code | A |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Design Code | 9 |
| Mounting Hole Size | 0.54 in |
| Special Features Assembly Code | 0 |
| Flow [Max] | 15 gal/min |
| Mounting Holes | 0.535 in |
| Pressure [Max] | 1700 psi |
| Port Size | 7/8-14 |
| Motor Element | Gerotor |
| Shaft Type | Straight w/ Woodruff Key |
| Seal Material | Buna-N |
| Flow Rate | 57 lpm |
| Paint | Primer Low Gloss Black |
| Pilot Diameter | 3.25 in |
| Recommended System Working Temperature [Min] | -30 °F |
| Output Shaft Type | Straight |
| Port Type | SAE O-Ring |
| Output Shaft Code | 01 |
| Duty | Standard-Duty |
| Special Features Hardware Code | 00 |
| Displacement (in³/rev) | 8.9 |
| Recommended System Working Temperature [Max] | 180 °F |
| Brake Type | Hydraulic |
| Seal Options | Standard |
| Corrosion Resistant | No |
| Mount Type | 2 Bolt |
| Maximum Speed @ Continuous Flow | 385 rpm @ 15 gal/min |
| Weight | 12.4 LB |

