- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Brake Type | Hydraulic |
| Port Type | NPTF |
| Pilot Diameter | 3.25 in |
| Port Size & Location | 1/2 in NPTF Side |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Rotation | Standard Rotation |
| Seal Options | Standard |
| Case Drain Code | 0 |
| Paint | Primer Low Gloss Black |
| Flange Orientation | Standard |
| Pressure [Max] | 1800 psi |
| Recommended System Working Temperature [Min] | -30 °F |
| Inlet Pressure [Max] | 2500 psi |
| Mounting Hole Size | 0.54 in |
| Special Features | Free Running Gerotor |
| Paint Code | A |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Intermittent Pressure [Max] | 165 bar |
| Torque | 56 Nm |
| Mount Type | 2 Bolt |
| Output Shaft Type | Straight |
| Geroler Options | Free Running |
| Seal Material | Buna-N |
| Special Features Hardware Code | AA |
| Recommended System Working Temperature [Max] | 180 °F |
| Special Features Assembly Code | 0 |
| Duty | Standard-Duty |
| Mounting Type Code | A |
| Output Shaft Code | 01 |
| Series | H Series |
| Output Torque at Rated PSI (inch/pounds) | 495.64 in lb |
| Case Drain | None |
| Bolt Circle Dia. | 4.19 in |
| Splines | 0 |
| Corrosion Resistant | No |
| Shaft Type | Straight w/ Woodruff Key |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Motor Element | Gerotor |
| Front Seal Kit If Available | 60540-000 |
| Port Location | Side Port |
| Motor Type | Spool Valve |
| Design Code | 9 |
| Displacement | 36 cm3/Rev |
| Maximum Speed @ Continuous Flow | 1021 rpm @ 10 gal/min |
| Flow Rate | 38 lpm |
| RPM [Min] | 1021 rpm |
| Port Code | B |
| Port Size | 1/2-14 |
| Geroter/Geroler Options | Free Running |
| Mounting Holes | 0.535 in |
| Displacement (in³/rev) | 2.2 |
| Material | Cast Iron |
| Flow [Max] | 10 gal/min |
| RPM [Max] | 1021 rpm |
| Weight | 11.6 LB |

