- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Mounting Hole Size | 0.54 in |
| Inlet Pressure [Max] | 2500 psi |
| Recommended System Working Temperature [Max] | 180 °F |
| Special Features Assembly Code | 0 |
| RPM [Min] | 469 rpm |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Flange Orientation | Standard |
| Brake Type | Hydraulic |
| Seal Material | Buna-N |
| Mounting Type Code | A |
| Paint Code | A |
| Bolt Circle Dia. | 4.19 in |
| Front Seal Kit If Available | 60540-000 |
| Mount Type | 2 Bolt |
| Output Shaft Code | 01 |
| Flow [Max] | 15 gal/min |
| Output Shaft Type | Straight |
| Motor Type | Spool Valve |
| Torque | 192 Nm |
| Port Code | B |
| Series | H Series |
| Duty | Standard-Duty |
| Pilot Diameter | 3.25 in |
| RPM [Max] | 469 rpm |
| Special Features Hardware Code | 00 |
| Corrosion Resistant | No |
| Port Location | Side Port |
| Splines | 0 |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Port Size | 1/2-14 |
| Material | Cast Iron |
| Pressure [Max] | 1800 psi |
| Design Code | 9 |
| Paint | Primer Low Gloss Black |
| Recommended System Working Temperature [Min] | -30 °F |
| Maximum Speed @ Continuous Flow | 469 rpm @ 15 gal/min |
| Flow Rate | 57 lpm |
| Rotation | Standard Rotation |
| Displacement (in³/rev) | 7.3 |
| Mounting Holes | 0.535 in |
| Case Drain Code | 0 |
| Motor Element | Gerotor |
| Case Drain | None |
| Displacement | 120 cm3/Rev |
| Shaft Type | Straight w/ Woodruff Key |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Port Type | NPTF |
| Intermittent Pressure [Max] | 165 bar |
| Port Size & Location | 1/2 in NPTF Side |
| Seal Options | Standard |
| Output Torque at Rated PSI (inch/pounds) | 1699 in lb |
| Weight | 12.1 LB |

