- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Design Code | 9 |
| Output Shaft Type | Straight |
| Special Features | Free Running Gerotor |
| Special Features Hardware Code | AA |
| Shaft Type | Straight w/ Woodruff Key |
| Series | H Series |
| Geroter/Geroler Options | Free Running |
| Special Features Assembly Code | 0 |
| Inlet Pressure [Max] | 2500 psi |
| Rotation | Standard Rotation |
| Paint Code | A |
| Splines | 0 |
| Front Seal Kit If Available | 60540-000 |
| Case Drain | None |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Recommended System Working Temperature [Min] | -30 °F |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Pilot Diameter | 1.75 in |
| Pressure [Max] | 1800 psi |
| Seal Options | Standard |
| Paint | Primer Low Gloss Black |
| Port Size & Location | SAE-10 Side |
| Mounting Holes | 3/8-16 |
| Port Type | SAE O-Ring |
| Seal Material | Buna-N |
| RPM [Max] | 1021 rpm |
| Port Code | A |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Mounting Type Code | B |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Flow [Max] | 10 gal/min |
| Motor Type | Spool Valve |
| Flange Orientation | Standard |
| Displacement (in³/rev) | 2.2 |
| Corrosion Resistant | No |
| Bolt Circle Dia. | 3 1/4 in |
| Output Shaft Code | 01 |
| Recommended System Working Temperature [Max] | 180 °F |
| Displacement | 36 cm3/Rev |
| Mount Type | 4 Bolt |
| Torque | 56 Nm |
| Case Drain Code | 0 |
| Maximum Speed @ Continuous Flow | 1021 rpm @ 10 gal/min |
| Brake Type | Hydraulic |
| Port Location | Side Port |
| Intermittent Pressure [Max] | 165 bar |
| Flow Rate | 38 lpm |
| Material | Cast Iron |
| Geroler Options | Free Running |
| Motor Element | Gerotor |
| Duty | Standard-Duty |
| Output Torque at Rated PSI (inch/pounds) | 496 in lb |
| Port Size | 7/8-14 |
| RPM [Min] | 1021 rpm |
| Weight | 11.2 LB |

