- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Paint/Packaging | Low Gloss Black, Individual Box |
| Case Drain | None |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Corrosion Resistant | No |
| Mounting Holes | 3/8-16 |
| Front Seal Kit If Available | 60540-000 |
| Special Features Hardware Code | 00 |
| Flange Orientation | Standard |
| Port Type | SAE O-Ring |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Port Location | Side Port |
| Port Size & Location | SAE-10 Side |
| Output Shaft Code | 01 |
| Motor Type | Spool Valve |
| Brake Type | Hydraulic |
| Series | H Series |
| Duty | Standard-Duty |
| Special Features Assembly Code | 0 |
| Rotation | Standard Rotation |
| Flow Rate | 57 lpm |
| RPM [Min] | 469 rpm |
| RPM [Max] | 469 rpm |
| Case Drain Code | 0 |
| Paint Code | A |
| Displacement (in³/rev) | 7.3 |
| Material | Cast Iron |
| Flow [Max] | 15 gal/min |
| Port Size | 7/8-14 |
| Paint | Primer Low Gloss Black |
| Recommended System Working Temperature [Max] | 180 °F |
| Output Torque at Rated PSI (inch/pounds) | 1699 in lb |
| Port Code | A |
| Motor Element | Gerotor |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Maximum Speed @ Continuous Flow | 469 rpm @ 15 gal/min |
| Recommended System Working Temperature [Min] | -30 °F |
| Shaft Type | Straight w/ Woodruff Key |
| Bolt Circle Dia. | 3 1/4 in |
| Splines | 0 |
| Pilot Diameter | 1.75 in |
| Inlet Pressure [Max] | 2500 psi |
| Torque | 192 Nm |
| Mount Type | 4 Bolt |
| Output Shaft Type | Straight |
| Seal Options | Standard |
| Seal Material | Buna-N |
| Intermittent Pressure [Max] | 165 bar |
| Displacement | 120 cm3/Rev |
| Design Code | 9 |
| Mounting Type Code | B |
| Pressure [Max] | 1800 psi |
| Weight | 11.75 LB |

