- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Port Type | SAE O-Ring |
| Inlet Pressure [Max] | 2500 psi |
| Mounting Holes | 3/8-16 |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Material | Cast Iron |
| Corrosion Resistant | No |
| Motor Element | Gerotor |
| Rotation | Standard Rotation |
| Port Size & Location | SAE-10 Side |
| Port Code | A |
| Mount Type | 4 Bolt |
| Mounting Type Code | B |
| Recommended System Working Temperature [Min] | -30 °F |
| Intermittent Pressure [Max] | 159 bar |
| Special Features Assembly Code | 0 |
| Port Location | Side Port |
| Flow Rate | 57 lpm |
| Paint/Packaging | Low Gloss Black, Individual Box |
| RPM [Max] | 385 rpm |
| Seal Options | Standard |
| Series | H Series |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Output Torque at Rated PSI (inch/pounds) | 1956 in lb |
| Front Seal Kit If Available | 60540-000 |
| Recommended System Working Temperature [Max] | 180 °F |
| Output Shaft Code | 01 |
| RPM [Min] | 385 rpm |
| Maximum Speed @ Continuous Flow | 385 rpm @ 15 gal/min |
| Torque | 221 Nm |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Flow [Max] | 15 gal/min |
| Special Features Hardware Code | 00 |
| Motor Type | Spool Valve |
| Displacement (in³/rev) | 8.9 |
| Duty | Standard-Duty |
| Case Drain | None |
| Pressure [Max] | 1700 psi |
| Shaft Type | Straight w/ Woodruff Key |
| Displacement | 146 cm3/Rev |
| Design Code | 9 |
| Pilot Diameter | 1.75 in |
| Bolt Circle Dia. | 3 1/4 in |
| Flange Orientation | Standard |
| Port Size | 7/8-14 |
| Output Shaft Type | Straight |
| Case Drain Code | 0 |
| Splines | 0 |
| Paint | Primer Low Gloss Black |
| Brake Type | Hydraulic |
| Seal Material | Buna-N |
| Paint Code | A |
| Weight | 12.0 LB |

