- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 4 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Port Location | Side Port |
| Material | Cast Iron |
| Geroter/Geroler Options | Free Running |
| Splines | 0 |
| Rotation | Standard Rotation |
| Flange Orientation | Standard |
| Case Drain Code | 0 |
| Port Type | NPTF |
| Inlet Pressure [Max] | 2500 psi |
| Pressure [Max] | 1800 psi |
| Port Size | 1/2-14 |
| RPM [Min] | 1021 rpm |
| RPM [Max] | 1021 rpm |
| Brake Type | Hydraulic |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Mounting Type Code | B |
| Shaft Type | Straight w/ Woodruff Key |
| Motor Element | Gerotor |
| Flow [Max] | 10 gal/min |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Port Code | B |
| Paint Code | A |
| Displacement | 36 cm3/Rev |
| Front Seal Kit If Available | 60540-000 |
| Output Shaft Type | Straight |
| Seal Material | Buna-N |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Bolt Circle Dia. | 3 1/4 in |
| Paint | Primer Low Gloss Black |
| Seal Options | Standard |
| Corrosion Resistant | No |
| Displacement (in³/rev) | 2.2 |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Output Torque at Rated PSI (inch/pounds) | 495.64 in lb |
| Mount Type | 4 Bolt |
| Special Features Assembly Code | 0 |
| Output Shaft Code | 01 |
| Series | H Series |
| Intermittent Pressure [Max] | 165 bar |
| Design Code | 9 |
| Special Features | Free Running Gerotor |
| Duty | Standard-Duty |
| Port Size & Location | 1/2 in NPTF Side |
| Geroler Options | Free Running |
| Special Features Hardware Code | AA |
| Flow Rate | 38 lpm |
| Recommended System Working Temperature [Max] | 180 °F |
| Motor Type | Spool Valve |
| Torque | 56 Nm |
| Recommended System Working Temperature [Min] | -30 °F |
| Mounting Holes | 3/8-16 |
| Maximum Speed @ Continuous Flow | 1021 rpm @ 10 gal/min |
| Pilot Diameter | 1.75 in |
| Case Drain | None |
| Weight | 11.2 LB |

