- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 4 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Seal Options | Standard |
| Series | H Series |
| Motor Type | Spool Valve |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Displacement (in³/rev) | 8.9 |
| Maximum Speed @ Continuous Flow | 385 rpm @ 15 gal/min |
| Port Code | B |
| Case Drain | None |
| Port Size & Location | 1/2 in NPTF Side |
| Motor Element | Gerotor |
| Intermittent Pressure [Max] | 159 bar |
| Output Torque at Rated PSI (inch/pounds) | 1956 in lb |
| Output Shaft Code | 01 |
| Torque | 221 Nm |
| Recommended System Working Temperature [Max] | 180 °F |
| Design Code | 9 |
| Bolt Circle Dia. | 3 1/4 in |
| Shaft Type | Straight w/ Woodruff Key |
| Special Features Assembly Code | 0 |
| Special Features Hardware Code | 00 |
| Flow [Max] | 15 gal/min |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Paint | Primer Low Gloss Black |
| Inlet Pressure [Max] | 2500 psi |
| Flow Rate | 57 lpm |
| Case Drain Code | 0 |
| Pressure [Max] | 1700 psi |
| Front Seal Kit If Available | 60540-000 |
| Brake Type | Hydraulic |
| Port Type | NPTF |
| Material | Cast Iron |
| Duty | Standard-Duty |
| Pilot Diameter | 1.75 in |
| Corrosion Resistant | No |
| Displacement | 146 cm3/Rev |
| Seal Material | Buna-N |
| Mounting Holes | 3/8-16 |
| Port Size | 1/2-14 |
| RPM [Max] | 385 rpm |
| Rotation | Standard Rotation |
| Splines | 0 |
| Paint Code | A |
| RPM [Min] | 385 rpm |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Recommended System Working Temperature [Min] | -30 °F |
| Port Location | Side Port |
| Output Shaft Type | Straight |
| Mount Type | 4 Bolt |
| Flange Orientation | Standard |
| Mounting Type Code | B |
| Weight | 12.05 LB |

