- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 4 Bolt Mount
- Straight Output Shaft
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Special Features Hardware Code | AA |
| RPM [Min] | 953 rpm |
| Intermittent Pressure [Max] | 165 bar |
| Paint | Primer Low Gloss Black |
| Splines | 0 |
| Corrosion Resistant | No |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Case Drain | None |
| Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC |
| Flange Orientation | Standard |
| Seal Material | Buna-N |
| Displacement (in³/rev) | 3.5 |
| Pressure [Max] | 1800 psi |
| Special Features Assembly Code | 0 |
| Duty | Standard-Duty |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Port Type | Manifold, O-Ring |
| Material | Cast Iron |
| Displacement | 58 cm3/Rev |
| Port Code | C |
| Output Shaft Code | 01 |
| Case Drain Code | 0 |
| Inlet Pressure [Max] | 2500 psi |
| Pilot Diameter | 1.75 in |
| Mounting Type Code | B |
| Special Features | Free Running Gerotor |
| Geroter/Geroler Options | Free Running |
| Bolt Circle Dia. | 3 1/4 in |
| Mount Type | 4 Bolt |
| Motor Element | Gerotor |
| Shaft Type | Straight w/ Woodruff Key |
| RPM [Max] | 953 rpm |
| Maximum Speed @ Continuous Flow | 953 rpm @ 15 gal/min |
| Flow [Max] | 15 gal/min |
| Motor Type | Spool Valve |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Torque | 91 Nm |
| Flow Rate | 57 lpm |
| Series | H Series |
| Mounting Holes | 3/8-16 |
| Paint Code | A |
| Rotation | Standard Rotation |
| Port Location | Side Port |
| Output Torque at Rated PSI (inch/pounds) | 805.42 in lb |
| Weight | 11.5 LB |

