- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Displacement (in³/rev) | 2.2 |
| Pilot Diameter | 1.75 in |
| Duty | Standard-Duty |
| Pressure [Max] | 1800 psi |
| Torque | 56 Nm |
| Intermittent Pressure [Max] | 165 bar |
| Port Size | 7/8-14 |
| Bolt Circle Dia. | 3 1/4 in |
| Splines | 0 |
| Mounting Type Code | B |
| Output Shaft Code | 07 |
| Flow Rate | 38 lpm |
| Special Features Hardware Code | AA |
| Seal Material | Buna-N |
| Special Features | Free Running Gerotor |
| Port Location | Side Port |
| Output Torque at Rated PSI (inch/pounds) | 497 in lb |
| RPM [Min] | 1021 rpm |
| Material | Cast Iron |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Port Code | A |
| Corrosion Resistant | No |
| Shaft Size & Type | Straight |
| Port Type | SAE O-Ring |
| Shaft Type | Straight w/ Cross Hole |
| Mounting Holes | 3/8-16 |
| Motor Element | Gerotor |
| Port Size & Location | SAE-10 Side |
| RPM [Max] | 1021 rpm |
| Paint | Primer Low Gloss Black |
| Paint Code | A |
| Flange Orientation | Standard |
| Case Drain | None |
| Mount Type | 4 Bolt |
| Inlet Pressure [Max] | 2500 psi |
| Maximum Speed @ Continuous Flow | 1021 rpm @ 10 gal/min |
| Series | H Series |
| Displacement | 36 cm3/Rev |
| Case Drain Code | 0 |
| Flow [Max] | 10 gal/min |
| Special Features Assembly Code | 0 |
| Motor Type | Spool Valve |
| Rotation | Standard Rotation |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Weight | 11.2 LB |

