- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- SAE ports
- Splined and tapered shafts
| Paint Code | A |
| Rotation | Flange |
| Splines | 0 |
| Port Code | A |
| Material | Cast Iron |
| Motor Element | Gerotor |
| Intermittent Pressure [Max] | 165 bar |
| Flow Rate | 57 lpm |
| Torque | 118 Nm |
| Special Features Hardware Code | 00 |
| Motor Type | Spool Valve |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Maximum Speed @ Continuous Flow | 760 rpm @ 15 gal/min |
| Output Shaft Code | 01 |
| Inlet Pressure [Max] | 2500 psi |
| Pilot Diameter | 3.25 in |
| Flow [Max] | 15 gal/min |
| Mount Type | 2 Bolt |
| Mounting Hole Size | 0.54 in |
| Paint | Primer Low Gloss Black |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Port Size | 7/8-14 |
| Duty | Standard-Duty |
| Seal Material | Buna-N |
| Mounting Type Code | A |
| RPM [Max] | 760 rpm |
| Shaft Type | Straight w/ Woodruff Key |
| Series | H Series |
| Port Type | SAE O-Ring |
| Case Drain | None |
| Case Drain Code | 0 |
| Port Size & Location | SAE-10 Side |
| Special Features | Flange Rotated 90° |
| RPM [Min] | 760 rpm |
| Displacement | 74 cm3/Rev |
| Bolt Circle Dia. | 4.19 in |
| Output Torque at Rated PSI (inch/pounds) | 1044 in lb |
| Displacement (in³/rev) | 4.5 |
| Port Location | Side Port |
| Flange Orientation | Flange Rotated 90° |
| Special Features Assembly Code | 2 |
| Mounting Holes | 0.535 in |
| Corrosion Resistant | No |
| Pressure [Max] | 1800 psi |
| Weight | 13.0 LB |

