- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Splines | 0 |
| Seal Options | Standard |
| Port Size & Location | 1/2 in NPTF Side |
| Mount Type | 4 Bolt |
| Paint Code | Y |
| RPM [Max] | 585 rpm |
| Front Seal Kit If Available | 60540-000 |
| Case Drain Code | 0 |
| Pressure [Max] | 1800 psi |
| Output Shaft Type | Straight |
| Case Drain | None |
| Duty | Standard-Duty |
| Motor Type | Spool Valve |
| Series | H Series |
| Recommended System Working Temperature [Min] | -30 °F |
| Seal Material | Buna-N |
| Brake Type | Hydraulic |
| Displacement (in³/rev) | 5.9 |
| Motor Element | Gerotor |
| Paint | Nickel Plate Entire Motor |
| Design Code | 9 |
| Mounting Type Code | BA |
| Output Torque at Rated PSI (inch/pounds) | 1368 in lb |
| Port Location | Side Port |
| Shaft Type | Straight w/ Woodruff Key |
| Speed Sensor Options Code | 0 |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Flow Rate | 57 lpm |
| Special Features Assembly Code | 0 |
| Special Features Hardware Code | 00 |
| Mounting Holes | 3/8-16 |
| Port Type | SAE O-Ring |
| Pilot Diameter | 1.75 in |
| Geroter/Geroler Options Code | 0 |
| RPM [Min] | 585 rpm |
| Torque | 155 Nm |
| Inlet Pressure [Max] | 2500 psi |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Displacement | 96 cm3/Rev |
| Intermittent Pressure [Max] | 165 bar |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Bolt Circle Dia. | 3 1/4 in |
| Output Shaft Code | 01 |
| Rotation | Standard Rotation |
| Manifold Options Code | 0 |
| Paint/Packaging | Nickel Plate Entire Motor, Individual Box |
| Flange Orientation | Standard |
| Material | Cast Iron |
| Port Size | 7/8-14 |
| Maximum Speed @ Continuous Flow | 585 rpm @ 15 gal/min |
| Shaft Options Code | 0 |
| Seal Options Code | 00 |
| Flow [Max] | 15 gal/min |
| Recommended System Working Temperature [Max] | 180 °F |
| Port Code | AB |
| Weight | 11.8 LB |

