- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 2 Bolt Mount
description
- Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler® orbit gear set. This results in a spool valve section that can be optimized for low-flow low-speed requirements, keeping equipment performing smoothly.
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Port Type | NPTF |
| Paint | Nickel Plate Entire Motor |
| Pilot Diameter | 3.25 in |
| Bolt Circle Dia. | 4.19 in |
| RPM [Max] | 152 rpm |
| Port Code | AB |
| Front Seal Kit If Available | 60540-000 |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Intermittent Pressure [Max] | 103 bar |
| Seal Options | Standard |
| Output Shaft Code | 01 |
| Manifold Options Code | 0 |
| Output Shaft Type | Straight |
| Shaft Options Code | 0 |
| Mounting Holes | 0.535 in |
| Inlet Pressure [Max] | 2500 psi |
| Flow Rate | 57 lpm |
| Torque | 407 Nm |
| Port Size | 1/2-14 |
| Output Torque at Rated PSI (inch/pounds) | 3602.25 in lb |
| Mounting Hole Size | 0.54 in |
| Splines | 0 |
| Geroter/Geroler Options Code | 0 |
| Recommended System Working Temperature [Min] | -30 °F |
| Mounting Type Code | AA |
| Flow [Max] | 15 gal/min |
| Maximum Speed @ Continuous Flow | 152 rpm @ 15 gal/min |
| Mount Type | 2 Bolt |
| Series | H Series |
| Duty | Standard-Duty |
| Shaft Type | Straight w/ Woodruff Key |
| Case Drain Code | 0 |
| Pressure [Max] | 1250 psi |
| Special Features Hardware Code | 00 |
| Material | Cast Iron |
| Port Size & Location | 1/2 in NPTF Side |
| Brake Type | Hydraulic |
| Paint Code | Y |
| Motor Type | Spool Valve |
| Seal Material | Buna-N |
| RPM [Min] | 152 rpm |
| Seal Options Code | 00 |
| Displacement | 370 cm3/Rev |
| Paint/Packaging | Nickel Plate Entire Motor, Individual Box |
| Case Drain | None |
| Displacement (in³/rev) | 22.6 |
| Flange Orientation | Standard |
| Special Features Assembly Code | 0 |
| Speed Sensor Options Code | 0 |
| Viscosity Recommendation | 100 Saybold Universal Second |
| Port Location | Side Port |
| Design Code | 9 |
| Rotation | Standard Rotation |
| Motor Element | Gerotor |
| Recommended System Working Temperature [Max] | 180 °F |
| Weight | 14.7 LB |

