- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Straight Output Shaft
description
- Geroler motors are similar in design to the geroter motor, but feature better low-speed performance characteristics and higher overall efficiency.They can generate up to 15 hp.Motors with the Geroler element provide high starting and running torque as well.By minimizing friction, the Geroler element helps to increase efficiency while providing smooth output shaft rotation even at very low speeds.
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- SAE ports
- Splined and tapered shafts
| Output Shaft Code | 01 |
| Motor Element | Gerotor |
| Intermittent Pressure [Max] | 374 bar |
| Paint | Primer Low Gloss Black |
| Special Features Assembly Code | 0 |
| Flow [Max] | 15 gal/min |
| RPM [Max] | 253 rpm |
| Torque | 372 Nm |
| Displacement | 224 cm3/Rev |
| Maximum Speed @ Continuous Flow | 253 rpm @ 15 gal/min |
| Material | Cast Iron |
| Displacement (in³/rev) | 13.7 |
| Case Drain | None |
| Shaft Type | Straight w/ Woodruff Key |
| Port Type | Manifold, O-Ring |
| Special Features | None |
| Flow Rate | 57 lpm |
| Corrosion Resistant | No |
| Flange Orientation | Standard |
| Special Features Hardware Code | 00 |
| Pressure [Max] | 1700 psi |
| Case Drain Code | 0 |
| Bolt Circle Dia. | 4.19 in |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Inlet Pressure [Max] | 2500 psi |
| Port Location | Side Port |
| Mounting Hole Size | 0.54 in |
| Port Code | C |
| Mounting Holes | 0.535 in |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Paint Code | A |
| Rotation | Standard Rotation |
| Series | S Series |
| Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC |
| Pilot Diameter | 3.25 in |
| Output Torque at Rated PSI (inch/pounds) | 3292.48 in lb |
| Mounting Type Code | REF! |
| Motor Type | Spool Valve |
| Seal Material | Buna-N |
| Duty | Standard-Duty |
| Splines | 0 |
| RPM [Min] | 224 rpm |
| Mount Type | 2 Bolt |
| Weight | 29.0 LB |

