- Needle Scaling Hammer
- 4300 blows/min [Max]
- 1/4" NPT(F)
features
- These tools are supplied with durable hardened alloy steel needles and are ideal for removing rust, scale, paint, weld spatter, weld flux and other residue in shipyards, fabrication shops and many other industries
- Self closing throttle
| Handle Type | Lever |
| Cycle Rate [Max] | 4300 blows/min |
| Control Type | On/Off |
| Inlet Size | 1/4 in NPT(F) |
| Weight | 6.91 LB |

