- Needle Scaling Hammer
- 3600 blows/min [Max]
- 3/8" NPT(F)
features
- These tools are supplied with durable hardened alloy steel needles and are ideal for removing rust, scale, paint, weld spatter, weld flux and other residue in shipyards, fabrication shops and many other industries
- Entire needle can be removed, to enable tools to be used as chippers
- Self closing throttle
| Cycle Rate [Max] | 3600 blows/min |
| Inlet Size | 3/8 in NPT(F) |
| Handle Type | Lever |
| Control Type | On/Off |
| Weight | 5.31 LB |

