- Needle Scaling Hammer
- 3900 blows/min [Max]
- 3/8" NPT(F)
features
- These tools are supplied with durable hardened alloy steel needles and are ideal for removing rust, scale, paint, weld spatter, weld flux and other residue in shipyards, fabrication shops and many other industries
- Entire needle can be removed, to enable tools to be used as chippers
- Self closing throttle
| Handle Type | Off-Set |
| Cycle Rate [Max] | 3900 blows/min |
| Control Type | On/Off |
| Inlet Size | 3/8 in NPT(F) |
| Weight | 5.88 LB |

