- Pneumatic Screwdriver
- 21.0 ft3/min
- 1800 rpm
features
- Cushion clutch with external clutch adjustment
- Convenient forward/reverse valve
- Ideal for general repair and body shop work
| Handle Type | Pistol |
| Torque [Max] | 44 in lb |
| Torque [Min] | 13 in lb |
| Chuck Size | 1/4 in |
| Length | 8.200 in |
| Air Consumption | 21 ft3/min |
| Vibration | 2.6 m/s2 [Max] |
| Noise Level | 98.3 dBA |
| Chuck Type | Quick Change |
| Free Speed | 1800 rpm |
| Weight | 6.16 LB |

