- Reversible Screwdriver
- 20.0 ft3/min
- 2000 rpm
- 1/4" (NPT)
features
- Built-in quick change chuck
- Handle exhaust
- External clutch adjustment
- Cushion clutch
- For installing self-drilling, self-tapping, and wood screws in furniture, motor vehicles, appliances, electronics, and other light assembly industries
| Noise Level | 92 dBA |
| Torque [Max] | 100 in lb |
| Air Consumption [Max] | 20 ft3/min |
| Vibration | 2.5 m/s2 [Max] |
| Length | 8.800 in |
| Drive Size | 1/4 in |
| Inlet Size | 1/4 in NPT |
| Hose Size | 0.375 in |
| Free Speed | 2000 rpm |
| Type | Straight Screwdriver |
| Handle Type | Pistol Grip |
| Control Type | On/Off/Reverse |
| Drive Type | Female Hex Q.C. |
| Weight | 3.53 LB |

