- Reversible Screwdriver
- 9.5 ft3/min
- 2000 rpm
- 1/4" (NPT)
features
- Lightweight and compact design
- Cushion clutch
- Magnetic bit holder
- For installing self-drilling, self-tapping, and wood screws in furniture, motor vehicles, appliances, electronics, and other light assembly industries
| Air Consumption [Max] | 9.5 ft3/min |
| Vibration | 6.1 m/s2 [Max] |
| Torque [Max] | 13 in lb |
| Control Type | On/Off/Reverse |
| Inlet Size | 1/4 in NPT |
| Length | 8.800 in |
| Handle Type | Body Grip |
| Type | Straight Screwdriver |
| Drive Type | Female Hex Q.C. |
| Free Speed | 2000 rpm |
| Drive Size | 1/4 in |
| Hose Size | 0.375 in |
| Noise Level | 82 dBA |
| Weight | 1.99 LB |

