- Sander
- 24.0 ft3/min
- 5000 rpm
- 1/4" NPT(F)
- 1 hp [Max]
applications
- Sanding
features
- Double idler planetary gears
- Muffled handle exhaust
| Spindle Thread | 5/8-11 |
| HP [Max] | 1 hp |
| Type | Straight Rotating Sander |
| Inlet Size | 1/4 in NPT(F) |
| Control Type | On/Off |
| Free Speed | 5000 rpm |
| Noise Level | 89 dBA |
| Vibration | 2.5 m/s2 |
| Handle Type | Handle Bars |
| Air Consumption [Max] | 24 ft3/min |
| Disc/Pad Diameter | 7 in |
| Hose Size [Min] | 0.375 in |
| Weight | 6.38 LB |

