- 4,600 bpm
- 1 1/8" Stroke
- 3/8" NPTF
features
- Lever handle
includes
- #CP9356-NS attachment, #P-137151 set of (19) 1/8" needles
caution
- Not recommended for steel tubing
| Blows/Impacts Per Minute | 4600 blows/min |
| NPTF Size | 3/8 in |
| Bore Size | 1.125 in |
| Weight | 6.0 LB |

