- 24,000 RPM
- 3/8" Collet
- .80 HP Straight Type Grinder
applications
- For carbide burrs, mounted points and sanding discs
- Ideal for blending, smoothing and deburring
| Type | Straight |
| Length | 14.100 in |
| Collet Size | 3/8 in |
| NPTF Size | 3/8 in |
| Sound Level | 81 dB |
| Rotation Speed | 24000 rpm |
| Air Consumption [Average] | 32 ft3/min |
| Air Consumption [Max] | 21 ft3/min |
| Weight | 4.54 LB |

