- Straight Grinder
applications
- Grinding
| Noise Level | 73 dBA |
| Control Type | On/Off |
| Air Consumption [Min] | 34 ft3/min |
| HP [Max] | 1.300 hp |
| Handle Type | Body Grip |
| Vibration | 2.5 m/s2 |
| Free Speed | 12000 rpm |
| Type | Straight Grinder |
| Spindle Thread | 3/8 in - 24 |
| Weight | 0.0 LB |

