- Angle Grinder
- 12000 rpm
- 3/8" (NPT) Inlet
- 1.300 hp
- 4" Wheel Diameter
applications
- Grinding, Depressed Center Wheels, Cut-Off Wheels, Diamond Disc
| Free Speed | 12000 rpm |
| Control Type | On/Off - Lever Throttle |
| Handle Type | Body Grip |
| Hose Size [Min] | 0.5 in |
| Air Consumption [Max] | 40 ft3/min |
| Inlet Size | 3/8 in NPT |
| Spindle Thread | 3/8 in - 24 |
| Type | Angle Grinder |
| Weight | 4.66 LB |

