- Angle Grinder
- 13000 rpm
- 3/8" (NPT) Inlet
- 4/5 hp
- 4" Wheel Diameter
applications
- Grinding, Depressed Center Wheels, Cut-Off Wheels
| Control Type | On/Off - Lever Throttle |
| Free Speed | 13000 rpm |
| Air Consumption [Max] | 32 ft3/min |
| Hose Size [Min] | 0.375 in |
| Spindle Thread | 3/8 in - 24 |
| Handle Type | Body Grip |
| Inlet Size | 3/8 in NPT |
| Type | Angle Grinder |
| Weight | 5.0 LB |

