- Straight Die Grinder
- 21.0 ft3/min
- 40000 rpm
- 1/4" NPT(F)
- 1/2 hp
applications
- Carbide burrs, mounted points, sanding discs
includes
- Collet, Wrenches
| Air Consumption [Max] | 21 ft3/min |
| Hose Size [Min] | 0.3125 in |
| Air Consumption [Min] | 16.5 ft3/min |
| Length | 6.600 in |
| Handle Type | Body Grip |
| Collet Size | 1/4 in |
| Inlet Size | 1/4 in NPT(F) |
| Control Type | Lock-Off Lever Throttle |
| Type | Straight Die Grinder |
| Free Speed | 40000 rpm |
| Vibration | 2.5 m/s2 [Max] |
| Weight | 1.15 LB |

