- Straight Die Grinder
- 34.0 ft3/min
- 28000 rpm
- 3/8" NPT(F)
- 4/5 hp
applications
- Grinding, carbide burrs, mounted points, sanding discs
includes
- Collet, Wrenches
| Control Type | Lock-Off Lever Throttle |
| Air Consumption [Min] | 32 ft3/min |
| Length | 8.600 in |
| Air Consumption [Max] | 34 ft3/min |
| Free Speed | 28000 rpm |
| Hose Size [Min] | 0.375 in |
| Inlet Size | 3/8 in NPT(F) |
| Collet Size | 1/4 in |
| Type | Straight Die Grinder |
| Handle Type | Body Grip |
| Vibration | 2.5 m/s2 [Max] |
| Weight | 2.64 LB |

