- Vertical Grinder
- 82.0 ft3/min
- 6000 rpm
- 1/2" (NPT)
- 3 hp
applications
- Grinding, Depressed Center Wheels
includes
- Wheel Guard, Nut, Wrench, Safety Screw, 6mm Allen Wrench
| Inlet Size | 1/2 in NPT |
| Air Consumption [Max] | 82 ft3/min |
| Spindle Thread | 5/8 in - 11 Female |
| Hose Size [Min] | 0.625 in |
| Control Type | On/Off - Lever Throttle |
| Free Speed | 6000 rpm |
| Handle Type | Pistol Grip/Side Rod |
| Weight | 11.25 LB |

