- RediPower Mini Angle Die Grinder
- 23.0 ft3/min
- 22500 rpm
- 1/4" (NPT)
- 1/5 hp
features
- Ideal tool for access in confined areas
- Compact and lightweight
- Built-in regulator
| Inlet Size | 1/4 in NPT |
| Vibration | 3 m/s2 |
| Air Consumption [Max] | 23 ft3/min |
| Free Speed | 22500 rpm |
| Hose Size | 0.375 in |
| Length | 4.800 in |
| Control Type | Lever Throttle |
| Collet Size | 1/4 in |
| Weight | 1.0 LB |

