- RediPower Mini Straight Die Grinder
- 25.0 ft3/min
- 30000 rpm
- 1/4" (NPT)
- 0.300 hp
features
- Ideal tool for access in confined areas
- Compact and lightweight
- Built-in regulator
| Inlet Size | 1/4 in NPT |
| Hose Size | 0.375 in |
| Length | 4 3/4 in |
| Vibration | 5.4 m/s2 |
| Air Consumption [Max] | 25 ft3/min |
| Free Speed | 30000 rpm |
| Control Type | Lever Throttle |
| Collet Size | 1/4 in |
| Weight | 0.75 LB |

