- RediPower Compact Pencil Grinder
- 7.0 ft3/min
- 60000 rpm [Max]
- 1/4" (NPT)
- 0.054 hp
features
- Ideal for intricate work
- Good power to size ratio
- Good maneuverability
| Vibration | 8.3 m/s2 [Max] |
| Inlet Size | 1/4 in NPT |
| Noise Level | 74 dBA |
| Free Speed [Max] | 60000 rpm |
| Collet Size | 1/8 in |
| Length | 5.200 in |
| Air Consumption [Max] | 7 ft3/min |
| Weight | 0.0 LB |

