- RediPower Angle Die Grinder
- 19.0 ft3/min
- 24000 rpm [Max]
- 1/4" (NPT)
- 1/4 hp
features
- Composite body over mold
- Optimum speed selection
- Rear exhaust directs exhaust away from the operator and work piece
| Handle Type | Body Grip |
| Vibration | 3.6 m/s2 [Max] |
| Free Speed [Max] | 24000 rpm |
| Collet Size | 1/4 in |
| Air Consumption [Max] | 19 ft3/min |
| Control Type | On/Off - Lever, Variable Speed |
| Length | 6.200 in |
| Type | Angle Die Grinder |
| Noise Level | 84 dBA |
| Inlet Size | 1/4 in NPT |
| Weight | 1.74 LB |

